Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-1014) Spm
Mfr # 192210423
Zoro # G505899427
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/4" (M6)
- Wire Size AWG 36526
- Termination Interface: Style Crimp or Compression
- CSA LR18689
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210423
- Zoro # G505899427
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 1/4" (M6) |
Wire Size AWG | 36526 |
Details
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Barrel Type | Closed |
Material - Plating Mating | Unplated |
Product Name | Battery Cable Lug |
Series | 19221 |
Type | Ring |
UL | E32244 |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30018)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- ILSCO Surecrimp Aluminum Long Barrel Compressi (ALND-350-12-134-EC)
- K-T INDUSTRIES 40X12 CABLE LUG, 2PK (2-2352)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- ABB Replacement for Tessco 888063143991 (888063143991)
- Molex Compression Lugs