Shop All Tool Bags, Backpacks & Totes
Molex
BAG 100 SCREWS M2.5 X 25.0 MM
Mfr # 1211290002
Zoro # G600415744
product price: $13.35
/ea
Sold in multiples of 7 for $93.45
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1211290002
- Zoro # G600415744
- UPC # 78678838712
- Country of Origin Unknown
- Category Tool Bags, Backpacks & Totes
Details
Item | BAG 100 SCREWS M2.5 X 25.0 MM |
Tool Storage Type Included | Tool Bag |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Vertical Vise (122571-8)
- BIG HORN 12-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19588)
- EXCEL BLADES #28 Concave Replacement Blade -100pcs., 3 pack (22628)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 2PK (48-39-0514)
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 20 Pockets (0158-15)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 17 Pockets (L255)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, 12" x 7" x 9", Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60012)
- ERGODYNE Bag/Tote, Gear Bag, Red, 1000D Polyester, Double Coated (GB5005P)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8201, 2105)
- SOUTHWIRE Electricians, Shoulder Pouch (58738740)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- Molex Tool Bags, Backpacks & Totes