Shop All Splicing Connectors
Molex
B-131 Spm Butt Splice Krimptite
Mfr # 191890008
Zoro # G905885365
product price: $0.12
/ea
Sold in multiples of 850 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Type Closed
- Series 19189
- Product Name Butt,Krimptite
- UL E32244
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191890008
- Zoro # G905885365
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size (AWG) | 14, 16 |
Details
Barrel Type | Closed |
Series | 19189 |
Product Name | Butt,Krimptite |
UL | E32244 |
Material - Plating Mating | Tin |
CSA | LR18689 |
Material - Metal | Copper |
Insulation | None |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (LPAN4HV25XCYLM100)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 (MU10-55PX-A)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 100, (FZ512835)
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- Molex Wire Connectors & Disconnects