Shop All Hazardous Location Plugs
Molex
ASSY FOR TFR HEADER W/DETECT PIN
Mfr # 47571-0001
Zoro # G500415776
product price: $0.59
/ea
Sold in multiples of 4500 for $2,655.00
$2,655.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 5V DC
- Card Detection Switch Open
- Card Entry Location Front
- Process Temperature max. C 255
- Material - Shell Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 47571-0001
- Zoro # G500415776
- Country of Origin China
- Category Hazardous Location Plugs
Details
Voltage - Maximum | 5V DC |
Card Detection Switch | Open |
Card Entry Location | Front |
Process Temperature max. C | 255 |
Material - Shell | Stainless Steel |
Material - Contact | Copper Alloy |
Pitch - Termination Interface | 1.10mm |
Material - Resin | High Temperature Thermoplastic |
Current - Maximum per Contact | 0.5A |
PCB Retention | Yes |
Circuits (maximum) | 8 |
Color - Resin | Black |
Material - Plating Mating | Gold |
Max. Cycles at Max. Process Temperature | 2 |
Temperature Range - Operating | -40° to +85°C |
Circuits (Loaded) | 8 |
Duration at Max. Process Temperature (seconds) | 20 |
Durability (mating cycles max) | 10000 |
Termination Interface: Style | Surface Mount |
Material - Plating Termination | Nickel |
Pitch - Mating Interface | 1.10mm |
S-Parameter Model | SP-47571-001 |
Shielded | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- WIREMOLD Outlet Box 2Gang Wht (NMW32)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices