Shop All Hazardous Location Receptacles
Molex
ARC 30A FA 125VAC 1P+N+G
Mfr # 1122190043
Zoro # G300457174
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 110.30mm (4.340")
- Series 112219
- Type Receptacle
- Poles 1
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1122190043
- Zoro # G300457174
- UPC # 781725591973
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Length | 110.30mm (4.340") |
Wire Size (AWG) | 8 to 12 |
Details
Series | 112219 |
Type | Receptacle |
Poles | 1 |
Gender | Female |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 125V AC |
Flip Lid | Yes |
Flange | Yes |
UL | E145923 |
Receptacle Type | Single |
GFCI | No |
Product Name | ArcArrest |
IP Rating | IP69K |
Lighted Connector | No |
Specialty | Switch-Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Empty control station without hinges, Harmony XAP, XB2 SL, plastic, grey, 4 cut outs, 22mm (XAPA1104)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- BLACKBURN Insulated Multitap Connector, 6.63 In. L (AMTD350106)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Molex Pin & Sleeve Devices