Shop All Hazardous Location Receptacles
Molex
ARC 30A FA 125/250VAC 2P+N+G
Mfr # 1122190046
Zoro # G700457163
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 110.30mm (4.340")
- Series 112219
- Type Receptacle
- Flip Lid Yes
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1122190046
- Zoro # G700457163
- UPC # 781725592239
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Length | 110.30mm (4.340") |
Wire Size (AWG) | 8 to 12 |
Details
Series | 112219 |
Type | Receptacle |
Flip Lid | Yes |
Gender | Female |
Current - Maximum per Contact | 30.0A |
Flange | Yes |
Poles | 2 |
Voltage - Maximum | 125V / 250V AC |
UL | E145923 |
IP Rating | IP69K |
Lighted Connector | No |
Specialty | Switch-Rated |
Receptacle Type | Single |
Product Name | ArcArrest |
GFCI | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK10 (HDT-3000-48"-BLACK-10 PCS)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HL)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- GE GE In-Wall Digital Countdown Timer, Push Button, 4hr, No Neutral Wire (CFL) (15318)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- Molex Pin & Sleeve Devices