Shop All Hazardous Location Receptacles
Molex
ARC 30A FA 120/208VAC 3P+N+G
Mfr # 1122190049
Zoro # G800457155
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 110.30mm (4.340")
- Flange Yes
- Current - Maximum per Contact 30.0A
- UL E145923
- Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1122190049
- Zoro # G800457155
- UPC # 781725592260
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Length | 110.30mm (4.340") |
Details
Flange | Yes |
Current - Maximum per Contact | 30.0A |
UL | E145923 |
Poles | 3 |
Voltage - Maximum | 120V / 208V AC |
Gender | Female |
Flip Lid | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 240/480V AC (31EG85)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK (52NY18)
- HUBBELL 2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R (UGRGF107)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Molex Hazardous Location Receptacles