Shop All Cable Connectors
Molex
ANG.BH.HOUS.PLAST.S/ENT 1 LEV.PG11 GRY
Mfr # 936010626
Zoro # G800442366
product price: $5.85
/ea
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray White
- Type STD
- Material Polyamide
- Standards CSA 256883; UL E249674
- Number of Levers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010626
- Zoro # G800442366
- Country of Origin Italy
- Category Cable Connectors
Dimensions
Component Size | 3A «21x21» |
Thread Size | Pg11 |
Details
Color | Gray White |
Type | STD |
Material | Polyamide |
Standards | CSA 256883; UL E249674 |
Number of Levers | 1 |
Housing Color | Grey White RAL 9002 |
Material - Gasket | NBR |
Product Name | GWconnect |
Series | 93601 |
Voltage - Maximum | 230V / 400V |
IP Rating | IP66, IP67 |
Mounting Style | Bulkhead |
Thread Type | (Pg) |
UL | E249674 |
Component Type | Single Lever Bulkhead Housing |
Lock to Mating Part | Yes |
CSA | 256883 |
Material - Lever | Polyamide |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- IFM Wireable M8 connector (E11255)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- Molex Cable Connectors