Shop All Electrical Enclosures
Molex
aluminium box size S7 silver grey
Mfr # 936040042
Zoro # G100442875
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Grey RAL 9006
- Type STD
- Series 93604
- Mounting Style External Flanges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040042
- Zoro # G100442875
- Country of Origin Italy
- Category Electrical Enclosures
Dimensions
Internal Dimensions | 392 x 298 x 144mm |
Outside Dimensions | 407 x 313 x 157mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Grey RAL 9006 |
Type | STD |
Series | 93604 |
Mounting Style | External Flanges |
IP Rating | IP66, IP69 |
Weight | 4154.000/g |
Product Name | GWconnect |
Temperature Range - Operating | -40° to +125°C |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 90deg; Tinned Copper Lug #1/0, 5/16", 2-Piece (262285)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20318)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC110/120)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B161406CH)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2020103PTWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6NK)
- NVENT HOFFMAN Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (A1614SC)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080604HC)
- STAHLIN 5IN 12IN FIBERGLASS 10IN ENCLOSURE (J1210W)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYCL)
- Molex Electrical Enclosures