Shop All Electrical Enclosures
Molex
aluminium box size S6 silver grey
Mfr # 936040037
Zoro # G700442916
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Grey RAL 9006
- IP Rating IP66, IP69
- Type STD
- Series 93604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040037
- Zoro # G700442916
- Country of Origin Italy
- Category Electrical Enclosures
Dimensions
Internal Dimensions | 294 x 244 x 114mm |
Outside Dimensions | 307 x 257 x 121mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Grey RAL 9006 |
IP Rating | IP66, IP69 |
Type | STD |
Series | 93604 |
Mounting Style | External Flanges |
Weight | 2375.000/g |
Product Name | GWconnect |
Temperature Range - Operating | -40° to +125°C |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1603-100)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 10 to 800A Amp Range, 125V AC/80V DC Volt Rating (4164)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 500A, 600V AC, Non-Indicating (FLSR500)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208NK)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- NVENT HOFFMAN Aluminum Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A12106CHAL)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- Molex Electrical Enclosures