Shop All Electrical Enclosures
Molex
aluminium box size S6 light grey
Mfr # 936040039
Zoro # G500442918
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Light Grey RAL 7035
- Series 93604
- Type STD
- Mounting Style External Flanges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936040039
- Zoro # G500442918
- Country of Origin Italy
- Category Electrical Enclosures
Dimensions
Internal Dimensions | 294 x 244 x 114mm |
Outside Dimensions | 307 x 257 x 121mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Light Grey RAL 7035 |
Series | 93604 |
Type | STD |
Mounting Style | External Flanges |
IP Rating | IP66, IP69 |
Weight | 2375.000/g |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2 |
Product Name | GWconnect |
Temperature Range - Operating | -40° to +125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAW4)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NO (E2K-C25MF1)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSC8)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD161210)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBGSS)
- Molex Electrical Enclosures