Shop All Electrical Enclosures
Molex
aluminium box size S4 silver grey
Mfr # 936040027
Zoro # G700442787
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Grey RAL 9006
- Mounting Style External Flanges
- IP Rating IP66, IP69
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040027
- Zoro # G700442787
- Country of Origin China
- Category Electrical Enclosures
Dimensions
Outside Dimensions | 189 x 167 x 80mm |
Internal Dimensions | 178 x 155 x 74mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Grey RAL 9006 |
Mounting Style | External Flanges |
IP Rating | IP66, IP69 |
Type | STD |
Series | 93604 |
Weight | 819.500/g |
Temperature Range - Operating | -40° to +125°C |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2 |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- GE Molded Case Circuit Breaker, TED Series 20A, 1 Pole, 277V AC (TED113020WL)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121408)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121206SSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408NK)
- Molex Electrical Enclosures