Shop All Electrical Enclosures
Molex
aluminium box size S4 light grey
Mfr # 936040029
Zoro # G700442848
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Light Grey RAL 7035
- Type STD
- IP Rating IP66, IP69
- Series 93604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040029
- Zoro # G700442848
- Country of Origin Italy
- Category Electrical Enclosures
Dimensions
Internal Dimensions | 178 x 155 x 74mm |
Outside Dimensions | 189 x 167 x 80mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Light Grey RAL 7035 |
Type | STD |
IP Rating | IP66, IP69 |
Series | 93604 |
Mounting Style | External Flanges |
Weight | 819.500/g |
Temperature Range - Operating | -40° to +125°C |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 25FT- Yellow (HS3-150-25-YL)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (B040404SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD303010)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC363612SS)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208SSC)
- BOX ENCLOSURES polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEAM 4X (BEN-30P)
- Molex Electrical Enclosures