Shop All Electrical Enclosures
Molex
aluminium box size S2 light grey
Mfr # 936040019
Zoro # G000442746
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Light Grey RAL 7035
- Finish Polyester Powder
- Mounting Style External Flanges
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040019
- Zoro # G000442746
- Country of Origin China
- Category Electrical Enclosures
Dimensions
Internal Dimensions | 128 x 103 x 55mm |
Outside Dimensions | 139 x 114 x 62mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Light Grey RAL 7035 |
Finish | Polyester Powder |
Mounting Style | External Flanges |
Type | STD |
IP Rating | IP66, IP69 |
Series | 93604 |
Weight | 412.500/g |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2 |
Temperature Range - Operating | -40° to +125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown (HBL5461)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- V7 RACKS V7 Racks RMWC6U-1N 6U Rack Wall Mount Enclosure Locking Vented Doors (RMWC6U-1N)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808G)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A242410LP)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- HAMMOND Steel Enclosure, 12 in D (C3RMC484812)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- Molex Electrical Enclosures