Shop All Electrical Enclosures
Molex
aluminium box size S1 light grey
Mfr # 936040014
Zoro # G000442791
Sold in multiples of 2 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Light Grey RAL 7035
- Finish Polyester Powder
- Mounting Style External Flanges
- IP Rating IP66, IP69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936040014
- Zoro # G000442791
- Country of Origin China
- Category Electrical Enclosures
Dimensions
Outside Dimensions | 101 x 101 x 58mm |
Internal Dimensions | 91 x 91 x 53mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Light Grey RAL 7035 |
Finish | Polyester Powder |
Mounting Style | External Flanges |
IP Rating | IP66, IP69 |
Type | STD |
Series | 93604 |
Weight | 271.500/g |
Temperature Range - Operating | -40° to +125°C |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410G)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 14 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB161406HC)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RB14-8FL)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 29.53 in H, 24 in W, 11.81 in D, NEMA 4; 4X; 12; 13 (UU756030)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 3R, Screw On (RSC181808)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- FAMATEL Polycarbonate Enclosure, 7.32 in H (39145UL)
- Molex Electrical Enclosures