Shop All Electrical Enclosures
Molex
aluminium box size S-3HC silver grey
Mfr # 936040047
Zoro # G600442856
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Grey RAL 9006
- IP Rating IP66, IP69
- Series 93604
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040047
- Zoro # G600442856
- Country of Origin China
- Category Electrical Enclosures
Dimensions
Outside Dimensions | 166 x 141 x 137mm |
Internal Dimensions | 154 x 129 x 131mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Grey RAL 9006 |
IP Rating | IP66, IP69 |
Series | 93604 |
Type | STD |
Mounting Style | External Flanges |
Weight | 833.000/g |
Temperature Range - Operating | -40° to +125°C |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JLS040)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 3/8"Hg, 1/4-18" FNPS (9016GVG1J09)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242008LP)
- HAMMOND Steel Enclosure, 12 in D (1418M12)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBXM)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66NK)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- Molex Electrical Enclosures