Shop All Hazardous Location Plugs
Molex
Al Box Light Grey 360x160x90
Mfr # 936040173
Zoro # G2744180
Sold in multiples of 200 for $100,798.00
Free Shipping & Returns
$100,798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Light Grey RAL 7035
- Internal Dimensions 350 x 150 x 83mm
- Mounting Style Internal Through Holes
- Enclosure Coating Polyester Powder
- Outside Dimensions 360 x 160 x 90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936040173
- Zoro # G2744180
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Internal Dimensions | 350 x 150 x 83mm |
Outside Dimensions | 360 x 160 x 90mm |
Details
Enclosure Color | Light Grey RAL 7035 |
Mounting Style | Internal Through Holes |
Enclosure Coating | Polyester Powder |
Material - Enclosure | Die-cast Aluminum |
Temperature Range - Operating | -40° to +125°C |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2 |
IP Rating | IP66, IP69 |
Series | 93604 |
Product Name | GWconnect |
Type | STD |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 3/4" Inside Diameter - 100' Length - Black (BSSCE0.75-100)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2A, 300V AC, 10kA at 300V AC (GMF-2)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices