Shop All Hazardous Location Plugs
Molex
Al Box Light Grey 160x160x90
Mfr # 936040167
Zoro # G2750103
Sold in multiples of 200 for $64,798.00
Free Shipping & Returns
$64,798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Light Grey RAL 7035
- Enclosure Coating Polyester Powder
- Material - Enclosure Die-cast Aluminum
- Mounting Style Internal Through Holes
- Internal Dimensions 151 x 151 x 84mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936040167
- Zoro # G2750103
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Internal Dimensions | 151 x 151 x 84mm |
Outside Dimensions | 160 x 160 x 90mm |
Details
Enclosure Color | Light Grey RAL 7035 |
Enclosure Coating | Polyester Powder |
Material - Enclosure | Die-cast Aluminum |
Mounting Style | Internal Through Holes |
Temperature Range - Operating | -40° to +125°C |
IP Rating | IP66, IP69 |
Series | 93604 |
Type | STD |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: Yes (LP2K0601BD)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R Adapter Plug (Round) (RVA1517)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs