Shop All Electrical Enclosures
Molex
Al Box Grey 150x64x36
Mfr # 936040089
Zoro # G700442374
product price: $56.55
/ea
Sold in multiples of 2 for $113.10
$113.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Grey RAL 7001
- Type STD
- Mounting Style Internal Through Holes
- IP Rating IP66, IP69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040089
- Zoro # G700442374
- Country of Origin China
- Category Electrical Enclosures
Dimensions
Internal Dimensions | 143 x 57 x 29mm |
Outside Dimensions | 150 x 64 x 36mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Grey RAL 7001 |
Type | STD |
Mounting Style | Internal Through Holes |
IP Rating | IP66, IP69 |
Series | 93604 |
Weight | 319.000/g |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2 |
Temperature Range - Operating | -40° to +125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1640)
- CABLE WHOLESALE Hospital Grade Green Dot Power Cord 18 AWG SJT 10 Amp 125 Volt 6 foot (10W1-51006)
- EGS Mini Circuit Breaker 15A (EGS15SMB)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006GNK)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 8 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A14086CH)
- COOPER 316 stainless steel Enclosure, 30 in H, 8 in D, NEAM 4X, Hinged (30208-4XSS6)
- Molex Electrical Enclosures