Shop All Electrical Enclosures
Molex
Al Box Grey 125x80x57
Mfr # 936040093
Zoro # G600442375
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure Die-Cast Aluminum
- Color Grey RAL 7001
- Series 93604
- Mounting Style Internal Through Holes
- IP Rating IP66, IP69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936040093
- Zoro # G600442375
- Country of Origin China
- Category Electrical Enclosures
Dimensions
Outside Dimensions | 125 x 80 x 57mm |
Internal Dimensions | 116 x 72 x 51mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Die-Cast Aluminum |
Color | Grey RAL 7001 |
Series | 93604 |
Mounting Style | Internal Through Holes |
IP Rating | IP66, IP69 |
Type | STD |
Weight | 444.000/g |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2 |
Product Name | GWconnect |
Temperature Range - Operating | -40° to +125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Orange (HS359-S100-ORANGE)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (D321NRB)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404LP)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A865JFGR)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 17.95 in H, 16 in W, 10.35 in D, NEMA 4; 4X; 12; 13 (A181610PHC)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080SI)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD202012SS)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4363008)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B121206CH)
- Molex Electrical Enclosures