Shop All Wire Disconnects
Molex
AA-2317 22-18 FULLY INSUL PIGGYBACK SPM
Mfr # 19013-0025
Zoro # G2088043
Sold in multiples of 4000 for $2,320.00
$2,320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Nylon (PA)
- Material - Resin Nylon
- CSA LR18689
- Material - Plating Termination Tin
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19013-0025
- Zoro # G2088043
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size AWG | 18, 20, 22 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 3.50mm max. |
Details
Insulation | Nylon (PA) |
Material - Resin | Nylon |
CSA | LR18689 |
Material - Plating Termination | Tin |
Flammability | 94V-2 |
Orientation | Straight |
Barrel Type | Closed - Brazed |
Polarized to Mating Part | Yes |
Material - Plating Mating | Tin |
UL | E79133 |
Temperature Range - Operating | 105°C |
Color - Resin | Red |
Gender | Female |
Tab Thickness | 0.81mm |
Material - Metal | Brass |
Voltage - Maximum | 600V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- KLEIN TOOLS Wire Pick (VDV327-103)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Blue, 25 Pack (60291)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- Molex Wire Connectors & Disconnects