Shop All Communication Cables
Molex
9 Skt Cmd To 9 Skt Cmd Spl 1200 Mm
Mfr # 834219222
Zoro # G205924801
product price: $58.39
/ea
Sold in multiples of 2 for $116.78
$116.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 1.20m
- Termination Interface: Style Crimp or Compression
- Material - Plating Termination Tin
- Wire/Cable Type CAT 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 834219222
- Zoro # G205924801
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.20m |
Wire Size AWG | 26 |
Details
Shielded | Yes |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Wire/Cable Type | CAT 5 |
Lock to Mating Part | Yes |
Plating min - Termination | 1.270µm |
Circuits (Loaded) | 9 |
Plating min - Mating | 0.127µm |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | Per Wire Specification |
Number of Rows | 2 |
Material - Plating Mating | Gold |
Gender | Female-Female |
Assembly Configuration | Dual Ended Connectors |
Product Name | Commercial Micro-D |
Single Ended | No |
Series | 83421 |
Overmolded | Yes |
Connector to Connector | Commercial Micro-D-to-Commerci |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-750-L)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- Molex Communication Cables