Shop All Communication Cables
Molex
9 Pos Cmd To 9 Skt Dsub 72 Inch Cblasy
Mfr # 834219041
Zoro # G905924798
product price: $68.59
/ea
Sold in multiples of 2 for $137.18
$137.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.83m
- Series 83421
- Plating min - Mating 0.127µm
- Gender Female-Female
- Circuits (Loaded) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 834219041
- Zoro # G905924798
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.83m |
Wire Size AWG | 28 |
Details
Series | 83421 |
Plating min - Mating | 0.127µm |
Gender | Female-Female |
Circuits (Loaded) | 9 |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 1.270µm |
Number of Rows | 2 |
Wire/Cable Type | PVC |
Lock to Mating Part | None |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Overmolded | Yes |
Product Name | Commercial Micro-D,D-Sub |
Connector to Connector | Commercial Micro-D-to-D-Sub |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- Molex Communication Cables