Shop All Communication Cables
Molex
9 Pos Cmd To 9 Pin Dsub 18 Inch Cbl Asy
Mfr # 834219036
Zoro # G505924822
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.46m
- Series 83421
- Number of Rows 2
- Gender Male-Female
- Wire/Cable Type PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 834219036
- Zoro # G505924822
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 0.46m |
Wire Size AWG | 28 |
Details
Series | 83421 |
Number of Rows | 2 |
Gender | Male-Female |
Wire/Cable Type | PVC |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 9 |
Plating min - Mating | 0.127µm |
Plating min - Termination | 1.270µm |
Material - Plating Termination | Tin |
Lock to Mating Part | None |
Connector to Connector | Commercial Micro-D-to-D-Sub |
Assembly Configuration | Dual Ended Connectors |
Product Name | Commercial Micro-D,D-Sub |
Single Ended | No |
Overmolded | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 8A, 125V AC, 200kA at 125V AC, 5 PK (GMA-8-R)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- Molex Communication Cables