Shop All Communication Cables
Molex
8X To (1) 4X Pcie Cable Assy - 2M
Mfr # 745464082
Zoro # G505924792
product price: $145.99
/ea
Sold in multiples of 15 for $2,189.85
Free Shipping & Returns
$2,189.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 2.0m
- Shield Type Upper Shielding
- Wire/Cable Type Round
- Wire Size AWG 24, 26, 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 745464082
- Zoro # G505924792
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Length | 2.0m |
Wire Size AWG | 24, 26, 28 |
Details
Shielded | Yes |
Shield Type | Upper Shielding |
Wire/Cable Type | Round |
Lock to Mating Part | Yes |
Circuits (Loaded) | 68 |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 30V DC |
Waterproof / Dustproof | Yes |
Gender | Plug/Plug |
Number of Rows | 2 |
Pitch - Mating Interface | 0.80mm |
Material - Metal | Zinc Alloy |
Single Ended | No |
Series | 74546 |
Connector to Connector | PCI Express-to-PCI Express |
Product Name | iPass,PCI Express |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, FM7 (APP370IG)
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x5", Black (Y-05-144-BK)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- Molex Communication Cables