Shop All Connector Parts
Molex
8X Npio Rad To Rad Cbl 300Mm
Mfr # 2002272002
Zoro # G005995551
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 34
- Cable Length 0.30m
- Gender Plug/Plug
- Current - Maximum per Contact 0.5A
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2002272002
- Zoro # G005995551
- Country of Origin Philippines
- Category Connector Parts
Dimensions
Wire Size AWG | 34 |
Cable Length | 0.30m |
Details
Gender | Plug/Plug |
Current - Maximum per Contact | 0.5A |
Color - Resin | Black |
Shielded | No |
Material - Metal | Copper Alloy |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Circuits (Loaded) | 80 (76) |
Material - Plating Mating | Gold |
Material - Resin | Liquid Crystal Polymer |
Voltage - Maximum | 30V AC (RMS)/DC |
Wire/Cable Type | Twinax |
Single Ended | No |
Series | 200227 |
Assembly Configuration | Dual Ended Connectors |
Product Name | Nano-Pitch I/O |
Connector to Connector | Nano-Pitch I/O Both Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., Blue (8103)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- ANDERSON POWER PRODUCTS PP45 CON 10/14 HIGH LOOSE (269G3LPBK)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW BULK (1331BK)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- AMPHENOL AT #16 16-20AWG PIN NI LOOSE (AT60-202-16141)
- ITT CANNON 031-8556-115 (CB1612SG)
- ANDERSON POWER PRODUCTS MOUNTING HALF 175 (924G1)
- ANDERSON POWER PRODUCTS PP15 #16-20 LOOSE CNT (269G2LPBK)
- Molex Connector Parts