Shop All Communication Cables
Molex
8Ckt Picoflex 130Mm Long
Mfr # 923150813
Zoro # G705924950
product price: $1.19
/ea
Sold in multiples of 76 for $90.44
$90.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 0.13m
- Wire/Cable Type PVC, Ribbon Cable
- Voltage - Maximum 250V
- Assembly Configuration Dual Ended Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150813
- Zoro # G705924950
- UPC # 884982039391
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.13m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Wire/Cable Type | PVC, Ribbon Cable |
Voltage - Maximum | 250V |
Assembly Configuration | Dual Ended Connectors |
Product Name | Picoflex |
Connector to Connector | Picoflex IDT-to-IDT |
Current - Maximum per Contact | 1.2A |
Termination Interface: Style | IDT or Pierce |
Plating min - Mating | 2.032µm |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 8 |
Gender | Female-Female |
Plating min - Termination | 2.032µm |
Color - Resin | Natural |
Pitch - Mating Interface | 1.27mm |
Material - Resin | Polyester |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- EATON Non-Illum Selector Switch, Al, Knob, 22mm (M22M-WRK3-K20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 150A, Fast-Acting, 700V AC, Bolt-On (FWP-150A)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- Molex Communication Cables