Shop All Hazardous Location Plugs
Molex
8CKT 3.5MM W TO B CONN
Mfr # 53258-0829
Zoro # G2091604
product price: $1.75
/ea
Sold in multiples of 75 for $131.25
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.50mm
- UL E29179
- Number of Rows 1
- Termination Interface: Style Through Hole
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53258-0829
- Zoro # G2091604
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Pitch - Mating Interface | 3.50mm |
UL | E29179 |
Number of Rows | 1 |
Termination Interface: Style | Through Hole |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 5.5A |
Durability (mating cycles max) | 30 |
Guide to Mating Part | Yes |
Flammability | 94V-0 |
Plating min - Mating | 1.016µm |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Orientation | Vertical |
Voltage - Maximum | 250V |
PCB Thickness - Recommended | 1.60mm |
Material - Metal | Brass |
Plating min - Termination | 1.016µm |
Circuits (maximum) | 8 |
Circuits (Loaded) | 8 |
Shrouded | Fully |
Material - Plating Mating | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-4)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs