Shop All Communication Cables
Molex
8Cct Picoflex Harness 320Mm Long
Mfr # 923150832
Zoro # G505924907
product price: $1.69
/ea
Sold in multiples of 1600 for $2,704.00
$2,704.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Type Ribbon Cable Assembly
- Cable Length 320.00mm
- Material - Metal Phosphor Bronze
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150832
- Zoro # G505924907
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 320.00mm |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 185050P-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Panel Mount (185050P-01-1)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412362410C)
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- Molex Communication Cables