Shop All Pin & Sleeve Receptacles
Molex
75 OHMS BNC R/A PCB RECPT, BLACK HOUSING
Mfr # 73100-0070
Zoro # G2753192
Sold in multiples of 25 for $133.75
$133.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jack
- Voltage 500V
- Angle Right Angle
- Hz 2 GHz
- Mounting Type Panel Mount; Through Hole PCB Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73100-0070
- Zoro # G2753192
- Country of Origin Taiwan, Province of China
- Category Pin & Sleeve Receptacles
Details
Type | Jack |
Voltage | 500V |
Angle | Right Angle |
Hz | 2 GHz |
Mounting Type | Panel Mount; Through Hole PCB Mounting |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- HALEX 3/4 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26232)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Molex Pin & Sleeve Receptacles