Shop All Cord Reels
Molex
70 ft 20 A Amps 600V Voltage
Mfr # 1300840132
Zoro # G7795520
product price: $3,066.99
/ea
Free Shipping & Returns
$3,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 20 A
- Enclosure Rating NEMA 3
- Reel Mounting Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300840132
- Zoro # G7795520
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 70 ft |
Size | Primary Cord Entry: 1" NPT |
Width | 423.42mm (16.670") |
Height | 0.52m (20.50") |
Depth | 0.48m (19.00") |
Wire Size (AWG) | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- LEVITON Locking Plug (7765C)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- GLEASON REEL Hubbell Industrial Duty Cord Reel with Single Outlet - 12/3c x 45', Cast Aluminum (ACA12345-SR20)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- PRIME WIRE & CABLE 25' 16/3 Sjt Yellow Cord Caddy W/4-Outlets (PW-CR220625)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 0 Outlets 120VAC Voltage (HBLC25163)
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- Molex Extension Cords & Power Strips