Shop All Communication Cables
Molex
6Ckt Picoflex Harness 1100Mm Long
Mfr # 923150603
Zoro # G405924953
product price: $1.99
/ea
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92315
- Cable Length 1.10m
- Plating min - Mating 2.032µm
- Voltage - Maximum 250V
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150603
- Zoro # G405924953
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 1.10m |
Wire Size AWG | 28 |
Details
Series | 92315 |
Plating min - Mating | 2.032µm |
Voltage - Maximum | 250V |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Gender | Female-Female |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Number of Rows | 2 |
Circuits (Loaded) | 6 |
Termination Interface: Style | IDT or Pierce |
Wire/Cable Type | PVC, Ribbon Cable |
Plating min - Termination | 2.032µm |
Color - Resin | Natural |
Pitch - Mating Interface | 1.27mm |
Waterproof / Dustproof | No |
Lock to Mating Part | None |
Connector to Connector | Picoflex IDT-to-IDT |
Product Name | Picoflex |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- PULSAR Generator Cover (PGC12A1)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- Molex Communication Cables