Shop All Hazardous Location Plugs
Molex
6CKT NEW MINI FIT CRIMP PIN H 555906P210
Mfr # 39-01-2066
Zoro # G4038970
Sold in multiples of 200 for $136.00
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Color - Resin Natural
- Number of Rows 2
- Pitch - Termination Interface 4.20mm
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 39-01-2066
- Zoro # G4038970
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Color - Resin | Natural |
Number of Rows | 2 |
Pitch - Termination Interface | 4.20mm |
Polarized to Mating Part | Yes |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Gender | Plug |
Circuits (maximum) | 6 |
Panel Mount | Yes |
CSA | LR19980 |
Pitch - Mating Interface | 4.20mm |
Flammability | 94V-0 |
Current - Maximum per Contact | 13.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 90A, 600V AC, Non-Indicating (JTD090)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC (EDB34030)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- SQUARE D Mounting Channel, 12 in L, Standard (9080GH112)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs