Shop All Hazardous Location Plugs
Molex
6B Std Bulk.Hous. Aut.Cov 1Lev
Mfr # 936010967
Zoro # G505949559
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Component Size 6B «44x27»
- Standard ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
- CSA 256883
- Type STD
- Housing Coating Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010967
- Zoro # G505949559
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Component Size | 6B «44x27» |
Details
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
CSA | 256883 |
Type | STD |
Housing Coating | Polyester Powder |
Material - Gasket | NBR |
Material - Cover | Die-cast Aluminum |
Number of Levers | 1 |
Component Type | Single Lever Bulkhead Housing |
Housing Color | Grey RAL 7037 |
UL | E249674 |
Cover Coating | Polyester Powder |
IP Rating | IP66 |
Cover Color | Grey RAL 7037 |
Series | 93601 |
Product Name | GWconnect |
Voltage - Maximum | 500V |
Material - Housing | Die-cast Aluminum |
Material - Lever | Stainless Steel |
Mounting Style | Bulkhead |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC (BP/GMA-1A)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB5RMA04)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices