Shop All Hazardous Location Plugs
Molex
6B STD Bulk.Hous. 1Lev
Mfr # 936010842
Zoro # G7921240
product price: $49.55
/ea
Sold in multiples of 2 for $99.10
$99.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Levers 1
- Material - Housing Die-cast Aluminum
- Material - Lever Galvanized Steel
- Voltage - Maximum 500V
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010842
- Zoro # G7921240
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 6B «44x27» |
Details
Number of Levers | 1 |
Material - Housing | Die-cast Aluminum |
Material - Lever | Galvanized Steel |
Voltage - Maximum | 500V |
CSA | 256883 |
Material - Gasket | NBR |
UL | E249674 |
Lock to Mating Part | Yes |
Housing Coating | Polyester Powder |
Housing Color | Grey RAL 7037 |
Mounting Style | Bulkhead |
Product Name | GWconnect |
Component Type | Single Lever Bulkhead Housing |
IP Rating | IP66 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Series | 93601 |
Type | STD |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP1A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (LC1D38BD)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices