Shop All Hazardous Location Plugs
Molex
6B SEST F ins Scrw 6P 16A 500V
Mfr # 936010209
Zoro # G2755170
product price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Contact Copper Alloy
- Durability (mating cycles max) 700
- Temperature Range - Operating -40° to +125°C
- Current - Maximum per Contact 16.0A
- Product Name GWconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010209
- Zoro # G2755170
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 6B «44x27» |
Wire Size (AWG) | 14-20 |
Stripping Length | 7.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Green (HS376-GN)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 250' Length, 0.0201" Diameter, Silver (24N80250)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs