Shop All Hazardous Location Plugs
Molex
6B SE M ins ScrwAg 6P 16A 500V
Mfr # 936010215
Zoro # G2757821
Sold in multiples of 5 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Protection Yes
- Poles 6
- Number of Rows 2
- Flammability UL 94V-0
- Material - Contact Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010215
- Zoro # G2757821
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Stripping Length | 7.00mm |
Wire Size mm² | 0.50-2.50 |
Wire Size AWG | 14-20 |
Component Size | 6B «44x27» |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs