Shop All Hazardous Location Plugs
Molex
6.5mm WTB Recpt Hse PBTP Red 6Ckt
Mfr # 151049-2609
Zoro # G2756832
product price: $0.56
/ea
Sold in multiples of 300 for $168.00
$168.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flammability 94V-0
- Material - Resin PBTP
- Lock to Mating Part Yes
- Circuits (maximum) 6
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151049-2609
- Zoro # G2756832
- Country of Origin India
- Category Hazardous Location Plugs
Details
Flammability | 94V-0 |
Material - Resin | PBTP |
Lock to Mating Part | Yes |
Circuits (maximum) | 6 |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 2 |
Pitch - Mating Interface | 6.50mm |
Pitch - Termination Interface | 6.50mm |
Polarized to Mating Part | Yes |
CSA | LR19980 |
Gender | Receptacle |
Keying to Mating Part | Yes |
Color - Resin | Red |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 5", Plastic (1420)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 3 Pole, 120/240V AC (QOB335)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices