Shop All Hazardous Location Plugs
Molex
6.5mm WTB Recpt Hse PBTP Red 2Ckt
Mfr # 151049-2209
Zoro # G2748554
product price: $0.27
/ea
Sold in multiples of 500 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Red
- Polarized to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
- Gender Receptacle
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151049-2209
- Zoro # G2748554
- Country of Origin India
- Category Hazardous Location Plugs
Details
Color - Resin | Red |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Gender | Receptacle |
UL | E29179 |
Pitch - Termination Interface | 6.50mm |
Pitch - Mating Interface | 6.50mm |
Keying to Mating Part | Yes |
Lock to Mating Part | Yes |
Material - Resin | PBTP |
Circuits (maximum) | 2 |
Number of Rows | 2 |
Flammability | 94V-0 |
CSA | LR19980 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs