Shop All Hazardous Location Plugs
Molex
6.5mm WTB Recpt Hse PBTP Orange 2Ckt
Mfr # 151049-2200
Zoro # G2754190
product price: $0.27
/ea
Sold in multiples of 500 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Receptacle
- Material - Resin PBTP
- CSA LR19980
- Color - Resin Orange
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151049-2200
- Zoro # G2754190
- Country of Origin India
- Category Hazardous Location Plugs
Details
Gender | Receptacle |
Material - Resin | PBTP |
CSA | LR19980 |
Color - Resin | Orange |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Keying to Mating Part | Yes |
Pitch - Mating Interface | 6.50mm |
Pitch - Termination Interface | 6.50mm |
UL | E29179 |
Flammability | 94V-0 |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Circuits (maximum) | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/4 (FTG-154-107)
- SOUTHWIRE Extension Cord, Outdoor, 50 ft. Length (3688SW0002)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices