Shop All Hazardous Location Plugs
Molex
6.5mm WTB Recpt Hse PBTP Blue 4Ckt
Mfr # 151049-2401
Zoro # G2756841
product price: $0.38
/ea
Sold in multiples of 350 for $133.00
$133.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Pitch - Termination Interface 6.50mm
- Keying to Mating Part Yes
- Flammability 94V-0
- Pitch - Mating Interface 6.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151049-2401
- Zoro # G2756841
- Country of Origin India
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 6.50mm |
Keying to Mating Part | Yes |
Flammability | 94V-0 |
Pitch - Mating Interface | 6.50mm |
UL | E29179 |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Lock to Mating Part | Yes |
Number of Rows | 2 |
Color - Resin | Blue |
Circuits (maximum) | 4 |
Material - Resin | PBTP |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC110/120(S))
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (IG15DRW)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs