Shop All Headers & Wire Housings
Molex
6.5Mm Wtb Recpt Hse Pbtp Blk 6Ckt
Mfr # 1510492606
Zoro # G105909991
product price: $0.33
/ea
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E29179
- Material PBT
- Application Power, Wire-to-Board
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1510492606
- Zoro # G105909991
- Country of Origin India
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Standards | CSA Certified; UL E29179 |
Material | PBT |
Application | Power, Wire-to-Board |
Color | Black |
Flammability Rating | UL 94V-0 |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Hole Center to Center | 6.5 mm |
Series | 151049 |
Polarized to Mating Part | Yes |
UL | E29179 |
Pitch - Mating Interface | 6.50mm |
Circuits (maximum) | 6 |
Product Name | CP-6.5 |
Glow-Wire Capable | No |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | PBTP |
Flammability | 94V-0 |
CSA | LR19980 |
Keying to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- RPS Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings