Shop All Hazardous Location Plugs
Molex
6.5mm WTB Recpt Hse PBTP Blk 4Ckt
Mfr # 151049-2406
Zoro # G2753369
product price: $0.33
/ea
Sold in multiples of 400 for $132.00
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flammability 94V-0
- Material - Resin PBTP
- Color - Resin Black
- Pitch - Mating Interface 6.50mm
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151049-2406
- Zoro # G2753369
- Country of Origin India
- Category Hazardous Location Plugs
Details
Flammability | 94V-0 |
Material - Resin | PBTP |
Color - Resin | Black |
Pitch - Mating Interface | 6.50mm |
Temperature Range - Operating | -40° to +105°C |
Keying to Mating Part | Yes |
Polarized to Mating Part | Yes |
UL | E29179 |
CSA | LR19980 |
Circuits (maximum) | 4 |
Gender | Receptacle |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Pitch - Termination Interface | 6.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 15-60P (8462-P)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- HILLSDALE TERMINAL 12-10 V/I #10 Block Spade, PK500 (50292)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs