Shop All Hazardous Location Plugs
Molex
6.5mm WTB Recpt Hse PBTP Blk 2Ckt
Mfr # 151049-2206
Zoro # G2749123
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Flammability 94V-0
- Pitch - Termination Interface 6.50mm
- CSA LR19980
- Material - Resin PBTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151049-2206
- Zoro # G2749123
- Country of Origin India
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Flammability | 94V-0 |
Pitch - Termination Interface | 6.50mm |
CSA | LR19980 |
Material - Resin | PBTP |
Pitch - Mating Interface | 6.50mm |
Gender | Receptacle |
Number of Rows | 2 |
Keying to Mating Part | Yes |
Polarized to Mating Part | Yes |
Circuits (maximum) | 2 |
UL | E29179 |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs