Shop All Hazardous Location Plugs
Molex
65mm WTB Hdr wbosskink Tube Pur 2Ckt
Mfr # 151048-2204
Zoro # G2749823
product price: $0.99
/ea
Sold in multiples of 864 for $855.36
$855.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Board
- Pitch - Mating Interface 6.50mm
- Orientation Vertical
- Color - Resin Purple
- Series 151048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151048-2204
- Zoro # G2749823
- UPC # 889056067249
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Clear (HS368-S10-CLEAR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG59J59X)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- RACO Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices