Shop All Cord Reels
Molex
60 ft 6 A Amps 600V Voltage
Mfr # 1300850368
Zoro # G600416505
product price: $10,025.99
/ea
Free Shipping & Returns
$10,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 3R
- Overall Depth 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300850368
- Zoro # G600416505
- UPC # 786788010676
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Depth | 22.75 in |
Overall Width | 24.75 in |
Cord Length | 60 ft |
Overall Height | 23.38 in |
Size | Primary Cord Entry: 1" NPT |
Width | 628.90mm(24.75") |
Height | 0.59m (23.38") |
Depth | 0.58m (22.750") |
Wire Size (AWG) | 14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- SIEMENS Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY61147)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- HONDA Portable Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric, Recoil Start, 120V AC (EU3000IS1AN)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12K)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- KH INDUSTRIES 30 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFD3L-WW-B10G)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- Molex Cord Reels