Shop All Hazardous Location Plugs
Molex
6 WAY PLUG ASSY 22-18 MX150L
Mfr # 19419-0012
Zoro # G2748502
product price: $6.69
/ea
Sold in multiples of 20 for $133.80
$133.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 5.84mm
- Number of Rows 2
- Lock to Mating Part Yes
- Gender Plug
- Temperature Range - Operating -40° to +125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19419-0012
- Zoro # G2748502
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 5.84mm |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Gender | Plug |
Temperature Range - Operating | -40° to +125°C |
Current - Maximum per Contact | 18.0A |
CSA | LR18689 |
UL | E152602 |
Circuits (maximum) | 6 |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- HALEX 12 Corner Pull Elbow (14405)
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- SQUARE D Thermal Unit, 124 to 150A (CC219.0)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs