Shop All Terminal Blocks
Molex
5.0Mm Euroblock Pc Vert Blk 2Ckt
Mfr # 395430002
Zoro # G205798242
product price: $0.71
/ea
Sold in multiples of 6000 for $4,260.00
$4,260.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duration at Max. Process Temperature (seconds) 5
- Panel Mount No
- Wire Size AWG 14, 16, 18, 20, 22, 24
- PCB Thickness - Recommended 2.50mm
- Entry Angle Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395430002
- Zoro # G205798242
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size AWG | 14, 16, 18, 20, 22, 24 |
Wire Size mm² | 0.20-2.08 |
PC Tail Length | 3.60mm |
Details
Duration at Max. Process Temperature (seconds) | 5 |
Panel Mount | No |
PCB Thickness - Recommended | 2.50mm |
Entry Angle | Horizontal |
Number of Rows | 1 |
Stackable | No |
Process Temperature max. C | 260 |
Lock to Mating Part | None |
Orientation | Vertical |
Max. Cycles at Max. Process Temperature | 135 |
Voltage - Maximum | 300V |
Pitch - Mating Interface | 5.00mm |
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 5.00mm |
UL | E48521 |
Current - Maximum per Contact | 10.0A |
Circuits (Loaded) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X5"" (N232-959)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- HELI-TUBE 1-1/2 In. OD X 25 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-25)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- Molex Terminal Blocks