Shop All Wire Terminals
Molex
5.0Mm Euro Header Ra Me Grn 3Ckt
Mfr # 395265003
Zoro # G005947611
product price: $1.15
/ea
Sold in multiples of 95 for $109.25
$109.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lock to Mating Part; Closed Ends
- Type Euro Block
- Max. Temp. 105 Degrees C
- Standards UL E48521
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395265003
- Zoro # G005947611
- Country of Origin China
- Category Wire Terminals
Dimensions
PC Tail Length | 3.90mm |
Details
Features | Lock to Mating Part; Closed Ends |
Type | Euro Block |
Max. Temp. | 105 Degrees C |
Standards | UL E48521 |
Max. Voltage | 300V |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 5.00mm |
Current - Maximum per Contact | 15.0A |
Orientation | Horizontal |
PCB Thickness - Recommended | 3.20mm |
Shrouded | Closed Ends |
Stackable | No |
Product Name | ESE,Eurostyle Pluggable |
UL | E48521 |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Component Type | PCB Header |
Number of Rows | 1 |
Circuits (Loaded) | 3 |
Series | 39526 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- JANDORF Term Butt Spl High Temp 16-14G 60855 (3400520)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- GARDNER BENDER Wire Connector Kit (TK-500)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- Molex Wire Connectors & Disconnects