Shop All Terminal Blocks
Molex
5.08Mm Euro Plug Vert Fwe Blk Au 12Ckt
Mfr # 395333512
Zoro # G405919065
product price: $9.69
/ea
Sold in multiples of 432 for $4,186.08
$4,186.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 39533
- Type Euro Block
- Wire Size (AWG) 12, 14, 16, 18, 20, 22, 24, 26
- Voltage - Maximum 300V
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395333512
- Zoro # G405919065
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size (AWG) | 12, 14, 16, 18, 20, 22, 24, 26 |
Details
Series | 39533 |
Type | Euro Block |
Voltage - Maximum | 300V |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Circuits (Loaded) | 12 |
Orientation | Vertical |
Stackable | No |
Entry Angle | Horizontal |
Pitch - Mating Interface | 5.08mm |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 18.0A |
Product Name | ESE,Eurostyle Pluggable |
Temperature Range - Operating | -40° to +105°C |
Component Type | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- Molex Terminal Blocks